Beli pin roll pin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Roll Pin
    Mulai

    Rp119.900

    TRUSCO Roll Pin
    atribut:
    • Finishing Material: SK5,HRC45 to 50 / Black Film
  2. TRUSCO Spring Pin Wave Type
    Mulai

    Rp129.900

    TRUSCO Spring Pin Wave Type
    atribut:
    • Nominal Dia. d x L (mm): 3x25
    • Finish Material: Stainless Steel (SUS420J2)
  3. Sandvik CoroMill Plura Solid Carbide end Mill For Hard Part Milling
    Mulai

    Rp1.299.900

    Sandvik CoroMill Plura Solid Carbide end Mill For Hard Part Milling
    atribut:
    • Coating (COATING): PVD TiAlN
    • Maximum ramping angle (RMPXFFW) (°): 2
  4. Sandvik End Mill R216.42
    Mulai

    Rp3.299.900

    Sandvik End Mill R216.42
    atribut:
    • Blade Diameter (mm): 1
    • Material: 1620
    • Overall Length (mm): 57
    • Number of Blades: 2
    • Blade Length (mm): 5
    • Dimension Dc (mm): 1
    • Dimension L2 (mm): 57
    • Dimension L3 (mm): 10
    • Dimension Repsilon (mm): 0.5
    • Dimensions d4 (mm): 0.96
    • Dimensions dmm (mm): 6
    • Maximum depth of cut ap (mm): 1.0
    • Shank Diameter (mm): 6
    • Twist (mm): 5.60
  5. Sandvik CoroMill Plura Solid Carbide Ball Nose end Mill For Micro-Milling
    Mulai

    Rp1.699.900

    Sandvik CoroMill Plura Solid Carbide Ball Nose end Mill For Micro-Milling
    atribut:
    • Flute helix angle (FHA) (°): 30
    • Maximum Rotation Speed (rpm): 80000
    • Maximum ramping angle (RMPXFFW) (°): 15
  6. TRUSCO Parallel Pin
    Mulai

    Rp149.900

    TRUSCO Parallel Pin
    Deskripsi:
    -A headless pin with circular cross section and cylindrical side.-Inserting into a hole, used for fitting, positioning, and anti-rotation, etc.
  7. TRUSCO Roll Pin
    Mulai

    Rp119.900

    TRUSCO Roll Pin
    Deskripsi:
    It is a simple type knock pin that does not require phase hole accuracy.
  8. Yamaha Pin Dowel
    Mulai

    Rp4.900

    Yamaha Pin Dowel
    atribut:
    • Part Code: 1ST-E5614-00
    • Compatible for: JUP MX KING
  9. Qualfast Metric Plain Dowel PIN M6-TOL
    Mulai

    Rp609.900

    Qualfast Metric Plain Dowel PIN M6-TOL
    Deskripsi:
    Parallel/Dowel Pin, M6 - Tol, Metric, DIN 6325.
    atribut:
    • Material: Steel 60 ± 2HRc
    • Thread: Metric
    • Leading Standard: DIN 6325
    • Surface Treatment: Plain
  10. Sandvik Chamfering Endmill
    Mulai

    Rp1.699.900

    Sandvik Chamfering Endmill
    atribut:
    • Material: 1620
  11. Kennedy Dowel Pins H & G Inch Kit
    Mulai

    Rp2.199.900

    Kennedy Dowel Pins H & G Inch Kit
    Deskripsi:
    Dowel Pin Kit - InchHardened and precision ground. DIN 6325Inch Sizes: 1/16 x 1/2" through to 3/8 x 2"
    atribut:
    • Material: Steel
    • Average Quantity: 345
    • Product Type: Dowels
  12. Yoshinobu Cotter Pin White Pack Besar
    Mulai

    Rp239.900

    Yoshinobu Cotter Pin White Pack Besar
    Deskripsi:
    Cotter Pin dari Yoshinobu memiliki ukuran dari 2-5 mm
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized
  13. Qualfast Metric Extractable Dowel PIN C/W Air Flat
    Mulai

    Rp979.900

    Qualfast Metric Extractable Dowel PIN C/W Air Flat
    Deskripsi:
    - Material Steel 60 ± 2HRc.- Box Quantity 5.- Thread Size 20mm.- Length 100mm.- Thread Metric
    atribut:
    • Material: Steel 60 ± 2HRc
    • Thread: Metric
    • Leading Standard: DIN 7979 D
    • Surface Treatment: Plain
  14. Sandvik Punch
    Mulai

    Rp18.900

Daftar Harga pin roll pin Terbaru January 2026
TRUSCO Roll PinRp119.900
Sandvik CoroMill Plura Solid Carbide Ball Nose End Mill For ProfilingRp999.900
Sandvik CoroMill Plura Solid Carbide Ball Nose end Mill For ProfilingRp1.399.900
Sandvik Spring PinRp3.900
NITTO KOHKI Spring Pin 3x10 AWRp15.900
TRUSCO Spring Pin Wave TypeRp129.900
Sandvik CoroMill Plura Solid Carbide end Mill For Hard Part MillingRp1.299.900
Sandvik End Mill R216.42Rp3.299.900
Sandvik CoroMill Plura Solid Carbide Ball Nose end Mill For Micro-MillingRp1.699.900
TRUSCO Parallel PinRp149.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)